Beli Fitting Coupling di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DIXON VALVE COUPLING Zinc/Aluminum Cam & Groove Fittings
    Mulai

    Rp6.899.900

    DIXON VALVE COUPLING Zinc/Aluminum Cam & Groove Fittings
    Deskripsi:
    Type A zinc/aluminum cam and groove fittings include a male nipple (adapter) x female NPT. Type A camlock fittings are most often used with Type D adapters of the same size, and can also be used with Type B, C, and D adapters, and Type D dust caps. Type A zinc/aluminum camlock couplings are used with fluids in water treatment, hydraulic oil production, and food and beverage processing.
    atribut:
    • UNSPSC: 40141720
    • Body Material: Aluminium, Zinc
    • Connection Type: NPT
    • Coupling Component: Plug
    • Coupling Type: Type A
    • Fitting Type: FNPT
    • Hose Fitting Gender: Female
    • Includes Locking Arm: No
  2. DIXON VALVE COUPLING Coupling Forged Brass Cam & Groove Fittings (Kopler)
    Mulai

    Rp439.900

    DIXON VALVE COUPLING Coupling Forged Brass Cam & Groove Fittings (Kopler)
    Deskripsi:
    Type D cam and groove fittings include a female cam x female NPT connection. Type D camlock fittings are most often used with Type A adapters of the same size, and can also be used with Type E and F adapters, and Type DP dust plugs. Type D forged brass camlock couplings connect hoses to pumps, tanks, and equipment.
    atribut:
    • Body Material: Brass
  3. Continental Coupling Aluminum Cam & Groove Fittings (Kopler)
    Mulai

    Rp1.199.900

    Continental Coupling Aluminum Cam & Groove Fittings (Kopler)
    Deskripsi:
    Type D aluminum cam and groove fittings include a female cam x female NPT connection. Type D camlock fittings are most often used with Type A adapters of the same size, and can also be used with Type E and F adapters, and Type DP dust plugs. Type D aluminum camlock couplings are used with milling and suction hoses to deliver water, slurry, and petroleum and fuels.
    atribut:
    • UNSPSC: 40141734
    • Body Material: Aluminium
    • Coupling Component: Socket
    • Gasket Material: Nitrile
    • Includes Locking Arm: Yes
    • Max. Working Pressure @ 70 F: 250
  4. BANJO Coupling Polypropylene Cam & Groove Fittings (Kopler)
    Mulai

    Rp429.900

    BANJO Coupling Polypropylene Cam & Groove Fittings (Kopler)
    Deskripsi:
    Type D polypropylene cam and groove fittings include a female cam x female NPT connection. Type D camlock fittings are most often used with Type A adapters of the same size, and can also be used with Type E and F adapters, and Type DP dust plugs. Polypropylene (also called PP) is a thermoplastic material that resists UV, weathering, and corrosion. Type D polypropylene camlock couplings are used with food and beverage processing, hydraulic fluids, and waste/vacuum trucks.
    atribut:
    • Body Material: Polypropylene
    • Includes Locking Arm: No
  5. DIXON VALVE COUPLING Camlock Coupling Aluminum Cam & Groove Fittings (Kamlok)
    Mulai

    Rp199.900

    DIXON VALVE COUPLING Camlock Coupling Aluminum Cam & Groove Fittings (Kamlok)
    Deskripsi:
    Type DD aluminum cam and groove fittings connect two male nipples (adapters). Also known as a cam and groove coupler x coupler, these fittings have a female camlock adapter on both ends. Type DD aluminum camlock fittings are used with hydraulic oil, coolants, and gasoline and petroleum products.
  6. PISCO Minimal Fitting Coupling
    Mulai

    Rp10.900

    PISCO Minimal Fitting Coupling
    Deskripsi:
    Ultra-compact fitting for general piping. - Ideal for piping of the vacuum apparatus by the combination of the vacuum tube - Best small equipment, the piping space-saving Useable: Connection of the screw and the screw.
    atribut:
    • Shape: Coupling
    • Type: Barb type
    • Operating Temperature Range: 0 to 50°C (without freezing)
    • Maximum Working Pressure: 0.5, when using vacuum tube (UD): 0.4MPa
    • Connection Screw Type: M
    • Fluid: air
    • Packing: Normal packaging
    • RoHS Directive: Yes
    • Vacuum Pressure: -100kPa
  7. USA SEALING Groove Fittings & Polypropylene Cam (Fitting Sambungan Cam)
    Mulai

    Rp509.900

    USA SEALING Groove Fittings & Polypropylene Cam (Fitting Sambungan Cam)
    Deskripsi:
    Type E polypropylene cam and groove fittings include a male nipple (adapter) x hose shank (hose barb) connection. Type E camlock fittings are most often used with Type C adapters of the same size, and can also be used with Type B, C, and D adapters, and Type DC dust caps. Polypropylene (also called PP) is a thermoplastic material that resists UV, weathering, and corrosion. Use Type E polypropylene camlock couplings in food, pharmaceutical, and chemical processing.
    atribut:
    • UNSPSC: 40142315
    • Body Material: Polypropylene
    • Gasket Material: Buna-N
    • Max. Working Pressure @ 70 F: 250
    • Standards: A-A-59326
  8. DIXON VALVE COUPLING Coupling Stainless Steel Cam & Groove Fittings (Kopler)
    Mulai

    Rp239.900

    DIXON VALVE COUPLING Coupling Stainless Steel Cam & Groove Fittings (Kopler)
    Deskripsi:
    Type AA stainless steel camlock spool adapters connect two female couplers. Also known as cam and groove spool adapters, these one-piece adapters have two male ends. Type AA stainless steel cam and groove fittings are used in water treatment, chemical storage, and petroleum applications.
    atribut:
    • UNSPSC: 31160000
  9. Parker Hydraulic Quick Coupling with Valve (Kopler)
    39%
    Mulai

    Rp319.900

    Parker Hydraulic Quick Coupling with Valve (Kopler)
    Deskripsi:
    Coupling 1/4 Male BSPP NBR Pom dengan spesifikasi ukuran 1/4 Inchi adalah kopling dari brand Parker untuk kebutuhan industri dan bisnis anda.
    atribut:
    • Connection Thread Size (inch): 1/4
    • Connection Type: Male Thread - parallel
    • Diameter: 7 nom
    • Hex Size (mm): 21
    • Length (mm): 70.5
    • Color: Standard
    • Flow Rate (L/minute): 760
    • Material: POM
    • Maximum Operating Pressure (bar): 10
    • Maximum Operating Temperature (°C): 80
    • Minimum Operating Temperature (°C): -20
    • Outside Diameter (mm): 26
    • Seal Material: NBR
    • Type: Coupling
    • Valve Included: Yes
    • Version: Double Shut-Off
  10. FESTO Fitting Pneumatic Quick Coupling Socket KD Series (Sambungan Pneumatik)
    29%
    Mulai

    Rp239.900

    FESTO Fitting Pneumatic Quick Coupling Socket KD Series (Sambungan Pneumatik)
    atribut:
    • Operating Pressure for Entire Temperature Range (bar): -0.95 - 12
    • Information on Operating and Pilot Media: Operation with oil lubrication possible
    • Corrosion Resistance Class (CRC): 1 - Low corrosion stress
    • Operating Medium : Compressed air as per ISO 8573-1:2010 [7:-:-]
  11. ORION Polypropylene Fusion Pipe Fittings
    Mulai

    Rp509.900

    ORION Polypropylene Fusion Pipe Fittings
    Deskripsi:
    Electrofusion pipe fittings use a no-hub coupling design that increases joint strength. Wire coils are molded into fittings and fuse with pipe during installation for multiple joint capabilities.
    atribut:
    • Application: Non-Potable Water
    • Displayed Brand: ORION
    • Includes Plug: No
    • Pipe Fitting Material: Polypropylene
    • Schedule: Schedule 80
    • Standards: ASTM D2657
  12. VIEGA MEGAPRESS Steel Press Tube Fittings
    Mulai

    Rp619.900

    VIEGA MEGAPRESS Steel Press Tube Fittings
    Deskripsi:
    Steel press tube fittings are suitable for compressed gas applications including propane and natural gas, fuel, oils, and lubricants.
    atribut:
    • Displayed Brand: VIEGA MEGAPRESS
    • Finish/Coating: Zinc Nickel-Plated
    • Fitting Material: Carbon Steel
  13. KC Pipe Fitting
    Mulai

    Rp54.900

    KC Pipe Fitting
    Deskripsi:
    -Can confirm the presence and absence of insertion shiloh, adhesion and reliable construction management is possible.-Coupling for water supply pipe in housing complex, detached houses, stores and facilities.
    atribut:
    • PVC Pipe Nominal Diameter: 25x13
    • Dimension L: 86mm
    • z: 20
  14. ANVIL Grooved Ductile Iron Pipe Fittings & Flanges
    Mulai

    Rp3.899.900

    ANVIL Grooved Ductile Iron Pipe Fittings & Flanges
    Deskripsi:
    Grooved pipe fittings combine roll-grooving and two-bolt coupling designs for a reliable joint that resists external forces without special supports or expansion joints. Grooved ends help maintain secure seals under both positive pressure and vacuum conditions.
    atribut:
    • UNSPSC: 40142315
    • Application: Air; Natural Gas; Non-Potable Water; Oil; Steam
    • Basic Fitting Shape: Coupling
    • Class: Class 150
    • Color: Orange
    • Finish/Coating: Painted
    • Fitting Side A Type: Grooved
    • Fitting Side B Type: Grooved
    • For Pipe Schedule: 40
    • Includes Pre-Applied Thread Sealant: No
    • Includes Seal: Yes
    • Maximum Operating Pressure (psi): 300 @150° F
    • Pipe Fitting Material: Ductile Iron
    • Seal Material: EPDM
    • Specific Fitting Shape: Roughneck Coupling
    • Standards: ANSI B1.20.1; ASME B16.11; ASTM A105; ASTM A182; ASTM A350
    • Sub Brand: Roughneck/Roustabout
  15. GRUVLOK Grooved Ductile Iron Pipe Fittings & Flanges (Kopling Pipa)
    Mulai

    Rp1.099.900

    GRUVLOK Grooved Ductile Iron Pipe Fittings & Flanges (Kopling Pipa)
    Deskripsi:
    Grooved pipe fittings combine roll-grooving and two-bolt coupling designs for a reliable joint that resists external forces without special supports or expansion joints. Grooved ends help maintain secure seals under both positive pressure and vacuum conditions.
    atribut:
    • UNSPSC: 31160000
  16. STREAMLINE Sweat & Solder Tube Fittings
    Mulai

    Rp43.900

    STREAMLINE Sweat & Solder Tube Fittings
    Deskripsi:
    Standard copper soldered tube fittings connect to copper tubing or other fittings by heating or soldering for a permanent, leaktight connection. These fittings are suitable for plumbing applications with potable water.
  17. TRUSCO Hose With Alpha Urethane Blade Coupling (Selang Kompresor / Selang Angin)
    Mulai

    Rp419.900

    TRUSCO Hose With Alpha Urethane Blade Coupling (Selang Kompresor / Selang Angin)
    atribut:
    • Weight (kg): 0.3
    • Inner Diameter (phi mm): 7
    • Overall Length (m): 5
    • Thickness (mm): 1.5
    • Outer Diameter d (mm): 10
Daftar Harga Fitting Coupling Terbaru November 2026
DIXON VALVE COUPLING Zinc/Aluminum Cam & Groove FittingsRp6.899.900
DIXON VALVE COUPLING Coupling Forged Brass Cam & Groove Fittings (Kopler)Rp439.900
Continental Coupling Aluminum Cam & Groove Fittings (Kopler)Rp1.199.900
BANJO Coupling Polypropylene Cam & Groove Fittings (Kopler)Rp429.900
DIXON VALVE COUPLING Camlock Coupling Aluminum Cam & Groove Fittings (Kamlok)Rp199.900
PISCO Minimal Fitting CouplingRp10.900
USA SEALING Groove Fittings & Polypropylene Cam (Fitting Sambungan Cam)Rp509.900
DIXON VALVE COUPLING Coupling Stainless Steel Cam & Groove Fittings (Kopler)Rp239.900
Parker Hydraulic Quick Coupling with Valve (Kopler)Rp319.900
FESTO Fitting Pneumatic Quick Coupling Socket KD Series (Sambungan Pneumatik)Rp239.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)